This product requires certification to purchase.

Synthetic Fiber Replacement Part

You last purchased this on
 
AprilAire

Synthetic Fiber Replacement Part

Brand image
You last purchased this on
 
AprilAire

Synthetic Fiber Replacement Part

  • Fast #
  • Part #R10
  • Item #154051
  • Manufacturer Part #10
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Buy with confidence - this genuine replacement water panel/humidifier filter was designed and manufactured in the USA
  • Perfect (No Suggestions) fit - genuine (No Suggestions) designed for peak performance of your whole-house humidifier
  • Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% to 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi and dust mites
  • Perfect AprilAire fit - water panel dimensions: 10" H x 9.75" L x 1.75" W
  • For optimal performance - replace water panel or humidifier filter annually
  • Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% - 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites
  • In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
110, 220, 500, 500A, 500M, 550, 550A, 558
Color Finish Name:
White
Depth:
2 in
Height:
10 in
Material:
Aluminum, Synthetic Fiber
Product Type:
Humidifier Pad
UL Listed:
No
Width:
10 in


Customers Also Bought
1–6 of 18 items
Part #R35
Item #178806
3.9 out of 5 Customer Rating
Requires Certification
Part #SSUHS24
Item #7342367
5 out of 5 Customer Rating
Requires Certification
Part #RES213
Item #3611418
3.1 out of 5 Customer Rating
Requires Certification
Part #RES410
Item #4095111
3.8 out of 5 Customer Rating
Requires Certification
Part #R401
Item #435945
3.9 out of 5 Customer Rating
Requires Certification
Part #RES210
Item #4095112
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RES800
Item #4143118
4.9 out of 5 Customer Rating
Requires Certification
Part #RES80LC
Item #7253554
4.8 out of 5 Customer Rating
Requires Certification
Part #R4223
Item #435943
4.7 out of 5 Customer Rating
Requires Certification
Part #R4335
Item #3078945
3.3 out of 5 Customer Rating
Requires Certification
Part #R400M
Item #3880294
4.1 out of 5 Customer Rating
Requires Certification
Part #R5768
Item #9587439
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing