Transformer for 110, 112 and 220
Transformer for 110, 112 and 220
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement low voltage transformer for Aprilaire humidifiers
- Converts 110V to 24V
Specifications
- Brand Model Compatibility:
- 110, 112, 220
- Color Finish Name:
- Silver, Black
- Depth:
- 1-3/4 in
- Height:
- 1-1/2 in
- Length:
- 3-4/5 in
- Material:
- Metal
- Product Type:
- Transformer
- Volts:
- 24V
- Watts:
- 10 W
- Width:
- 1-4/5 in