This product requires certification to purchase.

Two-Stage Panel with Transformer

You last purchased this on
 
AprilAire

Two-Stage Panel with Transformer

  • Fast #
  • Part #R6403K
  • Item #7553725
  • Manufacturer Part #6403K
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

Two-Stage Panel with Transformer

  • Fast #
  • Part #R6403K
  • Item #7553725
  • Manufacturer Part #6403K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on Aprilaire Model 6500 Series, Normally Open/Power Closed, Dampers
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 6500 Series
Depth:
1-43/50 in
FM Approved:
No
Height:
14-18/25 in
IAPMO Listed:
No
Length:
1-43/50 ft
NSF Certified:
No
Origin:
Domestic
Stages:
Two
UL Listed:
No
Volts:
24V
Width:
8-17/20 in
Zones:
3