4-Zone 8-63/100 in. Zoning Control Panel
Universal 4-Zone 8-63/100 in. Zoning Control Panel
Frequently Purchased Together
Product Details
Product Details
- 5 year warranty
Documents
Specifications
- Collection:
- Universal
- Depth:
- 1-43/50 in
- FM Approved:
- No
- Height:
- 14-18/25 in
- IAPMO Listed:
- No
- Length:
- 1-43/50 in
- NSF Certified:
- No
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Stages:
- Multi
- UL Listed:
- No
- Volts:
- 18/30V
- Width:
- 8-63/100 in
- Zones:
- 4