Upgrade Kit for Model 2200 and 2400 Air Cleaners
Upgrade Kit for Model 2200 and 2400 Air Cleaners
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aprilaire 1213 upgrade kit
- Used to upgrade your existing 2200 or 2120 air cleaner to a MERV 13 air cleaner
- Includes snap together frame and upgraded style filter
Specifications
- Air Cleaner Size:
- 26-3/4 in x 26-3/4 in
- Brand Model Compatibility:
- R2200
- CFM:
- 2000 ft3/min
- Depth:
- 4-1/4 in
- Height:
- 26-3/4 in
- Material:
- Metal, Synthetic Fiber
- Width:
- 4-69/100 in