This product requires certification to purchase.

5/8 in. Ventilation Controller

You last purchased this on
 
AprilAire

5/8 in. Ventilation Controller

  • Fast #
  • Part #RES8120X
  • Item #7362361
  • Manufacturer Part #8120X
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

5/8 in. Ventilation Controller

  • Fast #
  • Part #RES8120X
  • Item #7362361
  • Manufacturer Part #8120X
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 year warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
8145K, 8126X, 8126A, 8126
Color Finish Name:
Grey
Depth:
1-59/100 in
Diameter:
5/8 in
Energy Star Compliant:
No
Gauge (metal):
24 ga
Height:
3-3/5 in
Length:
4-11/100 in
Material:
Plastic
Product Type:
Control
UL Listed:
No
Volts:
24V
Width:
4-11/100 in