Ventilation Kit Metal
Ventilation Kit Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5 year warranty
- Must be used with any Model E100 or 1850
- Minimizes virus survival rates
- Prevents mold and mildew growth
- Creates comfortable, humidity-controlled air
- Protects wood furnishings and floors
- Minimizes air conditioning calls
Specifications
- Diameter:
- 10 in
- Diameter - Inside 1:
- 10 in
- Height:
- 23-15/32 in
- Length:
- 16-7/8 in
- Material:
- Metal, Steel
- Product Type:
- Ventilation Kit
- Volts:
- 120VAC
- Width:
- 12-5/16 in