39 x 39 in. ADA Transfer Shower Stall in White
39 x 39 in. ADA Transfer Shower Stall in White
Product Details
Product Details
- Right hand
- Barrier Free
- EasyBase™
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77 in
- Length:
- 39 in
- Material:
- Fiberglass
- Width:
- 39 in