60 x 34-1/4 x 74 in. Alcove Shower Unit in White
60 x 34-1/4 x 74 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 34-1/4 in
- UL Listed:
- No