This product requires certification to purchase.

36 x 60 x 75 in. Alcove Shower Unit in White

You last purchased this on
 
Aquarius Industries

Luxury 36 x 60 x 75 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6099SHWH
  • Item #1282862
  • Manufacturer Part #G6099SH2STILEC-WHT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 36 x 60 x 75 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6099SHWH
  • Item #1282862
  • Manufacturer Part #G6099SH2STILEC-WHT
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4" simulated tile pattern
  • Two molded seats
  • Two molded soap ledges
  • 7" threshold
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.2
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Installation Type:
Alcove
Material:
Fiberglass
Overall Height:
75 in
Overall Length:
36 in
Overall Width:
60 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.