This product requires certification to purchase.

59-5/8 x 59-5/8 in. Soaker Corner Bathtub with Center Drain in White

You last purchased this on
 
Aquarius Industries

Luxury 59-5/8 x 59-5/8 in. Soaker Corner Bathtub with Center Drain in White

  • Fast #
  • Part #AG6060RSTOCWHT
  • Item #3461811
  • Manufacturer Part #G6060RSTOC-WHT
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 59-5/8 x 59-5/8 in. Soaker Corner Bathtub with Center Drain in White

  • Fast #
  • Part #AG6060RSTOCWHT
  • Item #3461811
  • Manufacturer Part #G6060RSTOC-WHT
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removable skirt
  • Easy access panel
  • Two molded seats
  • Available as a whirlpool
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Corner
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Capacity:
85 gal
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
GSA Approved:
No
Height:
25-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Fiberglass
NSF Certified:
No
Overall Height:
25-1/2 in
Overall Length:
59-5/8 in
Overall Width:
59-5/8 in
Overflow Type:
Round
Size:
59-5/8 in x 59-5/8 in
Soaking Depth:
16-3/4 in
UL Listed:
No
Weight:
150 lb
Width:
60 in
cUPC Certified:
No