60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain
Luxury 60 in. x 32-1/2 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4" stimulated tile pattern
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.1
- Application:
- Residential
- CSA Certified:
- CSA B45.5-11
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed:
- Yes
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in