This product requires certification to purchase.

60 in. x 42 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 42 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #AG6042TSHSLWH
  • Item #4878206
  • Manufacturer Part #G6042TSHSL-WHT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 60 in. x 42 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #AG6042TSHSLWH
  • Item #4878206
  • Manufacturer Part #G6042TSHSL-WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Garden tub shower with soap dishes. AcrylX™ applied acrylic
  • One piece tub shower
  • Smooth wall
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2011
Application:
Commercial, Residential
Basin Length:
51-1/4 in
Basin Shape:
Oval
Basin Width:
32-1/4 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Number of Pieces:
1 Piece
Overall Height:
74-3/4 in
Overall Length:
60 in
Overall Width:
42 in
Soaking Depth:
17-1/8 in
UL Listed:
No
cUPC Certified:
No