60 x 32-1/2 in. Tub and Shower Unit in White with Right Drain
Luxury 60 x 32-1/2 in. Tub and Shower Unit in White with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4" stimulated tile pattern
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.1
- Application:
- Residential
- CSA Certified:
- CSA B45.5-11
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.