60 x 32-3/4 in. Tub and Shower Unit with Left Drain in Biscuit
Luxury 60 x 32-3/4 in. Tub and Shower Unit with Left Drain in Biscuit
Product Details
Product Details
- Left hand
- Three molded soap ledges
- Acrylic towel bar
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.