This product requires certification to purchase.

36-1/8 x 48 x 73 in. Alcove Shower Unit in White

You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 36-1/8 x 48 x 73 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4895SHCWH
  • Item #497405
  • Manufacturer Part #G4895SH2SC-WHT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 36-1/8 x 48 x 73 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4895SHCWH
  • Item #497405
  • Manufacturer Part #G4895SH2SC-WHT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two molded seats
  • Two molded soap ledges
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luxury Gelcoat Series
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Alcove
Material:
Fiberglass