This product requires certification to purchase.

36 x 60 x 78-1/2 in. Alcove Shower Unit in White

You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 36 x 60 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6077SH2SCWHT
  • Item #1601037
  • Manufacturer Part #G6077SH2SC-WHT
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 36 x 60 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG6077SH2SCWHT
  • Item #1601037
  • Manufacturer Part #G6077SH2SC-WHT
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 molded seats
  • 2 molded soap ledges
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luxury Gelcoat Series
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Alcove
Material:
Fiberglass
Overall Height:
78-1/2 in
Overall Length:
36 in
Overall Width:
60 in