This product requires certification to purchase.

35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4887SH1SRWH
  • Item #419840
  • Manufacturer Part #G4887SH1SR-WHT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius Industries

Luxury Gelcoat Series 35-1/2 x 48 x 77-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #AG4887SH1SRWH
  • Item #419840
  • Manufacturer Part #G4887SH1SR-WHT
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Right hand
  • Two molded soap ledges
  • Molded seat
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luxury Gelcoat Series
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Alcove
Material:
Fiberglass
Overall Height:
77-1/2 in
Overall Length:
35-1/2 in
Overall Width:
48 in