This product requires certification to purchase.

27-1/4 x 54 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aquarius

Luxury Series 27-1/4 x 54 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #AG5427TOLWH
  • Item #3441054
  • Manufacturer Part #G5427TOL-WHT
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquarius

Luxury Series 27-1/4 x 54 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #AG5427TOLWH
  • Item #3441054
  • Manufacturer Part #G5427TOL-WHT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Left hand
  • Tub Only
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Collection:
Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Overall Height:
17-1/2 in
Overall Length:
27-1/4 in
Overall Width:
54 in
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Weight:
60 lb
cUPC Certified:
No