This product requires certification to purchase.

Aluminum 22 in. 30 in. 10 in. Valve Covers & Enclosure

You last purchased this on
 
Aquashield

BFP1-S Series Aluminum 22 in. 30 in. 10 in. Valve Covers & Enclosure

  • Fast #
  • Part #ABFP1S
  • Item #3910574
  • Manufacturer Part #BFP1-S
5 out of 5 Customer Rating
You last purchased this on
 
Aquashield

BFP1-S Series Aluminum 22 in. 30 in. 10 in. Valve Covers & Enclosure

  • Fast #
  • Part #ABFP1S
  • Item #3910574
  • Manufacturer Part #BFP1-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy access
  • Removable top and Front Panel
  • Lockable for Vandal Protection
  • Freeze Protection (-30F)
  • No subassembly required
  • Oversized Drains at Enclosure Grade
  • Structurally Rigid Insulation
  • Simple Installation
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1060
ASTM:
ASTM B-209
Brand Model Compatibility:
3/4 in - 1 in Backflow Preventers
Height:
24 in
Length:
33 in
Material:
Aluminum
UL Listed:
No
Width:
13 in