This product requires certification to purchase.

2 in. Enclosed Backflow Preventer

You last purchased this on
 
Aquashield

BFP2-S Series 2 in. Enclosed Backflow Preventer

You last purchased this on
 
Aquashield

BFP2-S Series 2 in. Enclosed Backflow Preventer

  • Fast #
  • Part #ABFP2S
  • Item #3910575
  • Manufacturer Part #BFP2-S
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy access
  • Removable top and Front Panel
  • Lockable for Vandal Protection
  • Freeze Protection (-30F)
  • No subassembly required
  • Oversized Drains at Enclosure Grade
  • Structurally Rigid Insulation
  • Simple Installation
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1060
ASTM:
ASTM B-209
Height:
30 in
Length:
46 in
Material:
Aluminum
UL Listed:
No
Valve Size:
2 in
Width:
17 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com