This product requires certification to purchase.

1 in. Tap Kit with Drill

You last purchased this on
 
AquaTap

1 in. Tap Kit with Drill

  • Fast #
  • Part #AATJR
  • Item #4346645
  • Manufacturer Part #AT-JR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AquaTap

1 in. Tap Kit with Drill

  • Fast #
  • Part #AATJR
  • Item #4346645
  • Manufacturer Part #AT-JR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Introducing the AQUS-TAP jr. A complete kit for hot tapping through 3/4 in and 1 in valve
  • Taps all types of pipe PVC, AC, ductile, steel, copper
  • Requires Certification

Specifications

Number of Pieces:
14 Piece
Number of Tools Included:
1
Tap Size:
1 in
Tool Type:
Tap Set
Volts:
18V