3 in. Socket Straight Polypropylene Electrofusion Coupling
Greenpipe® 3 in. Socket Straight Polypropylene Electrofusion Coupling
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Collection:
- Greenpipe®
- Color Finish Name:
- Green
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi