36 x 36 x 76 in. Alcove Shower Unit in White
36 x 36 x 76 in. Alcove Shower Unit in White
Product Details
Product Details
- Durable high gloss finish
- Smooth wall, 4 piece molded sectionals
- Pre-Leveled base
- caulk-less Installation
- Leakproof right angle joint flanges
- Easy Wedge & Lock Installation
- Multiple integral soap shelves
- Center drain
- Slip resistant, textured bottom
- Available with Age-in-Place backing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 37-1/8 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 76 in
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Material:
- A Composite
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 36 in