42 x 60 in. Right Drain Shower Unit in White
42 x 60 in. Right Drain Shower Unit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 42 in