60 in. Rectangle Shower Base in White
This product has been replaced by
Manufacturer Part #VP6034CPAN.010
60 in. Rectangle Shower Base in White
Product Details
Product Details
- Pre-leveled base
- Slip resistant, textured bottom
- Enhanced front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Center drain
- Solid A2 composite material
- Durable high gloss finish
- Coordinating side walls and backwall: 2774CSW-AW and 6074CBW-AW
- Fifteen year residential limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 34 in