60 x 34 in. Tub & Shower Unit with Left Drain in White
60 x 34 in. Tub & Shower Unit with Left Drain in White
Product Details
Product Details
- Decorative back wall
- Molded toiletry shelves
- Integral acrylic grab bar
- Slip-resistant floor, textured bottom
- Premium cast acrylic surface
- Left or Right hand drain
- Face Pack
- Limited 5-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 34.7 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2 in
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 84 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes