This product requires certification to purchase.

60X32 LH ACR AFR T&S *EVERYD WHIT

You last purchased this on
 
Aquatic

60X32 LH ACR AFR T&S *EVERYD WHIT

Brand image
You last purchased this on
 
Aquatic

60X32 LH ACR AFR T&S *EVERYD WHIT

  • Fast #
  • Part #ATS6032XLWH
  • Item #10409521
  • Manufacturer Part #TS6032XL-WH
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of AcrylX applied acrylic for improved durability
  • 1-Piece construction for reliable water containment
  • Smooth walls for a modern and minimalist look
  • Left-hand or right-hand drain configuration
  • Ample shelf capacity
  • Flat walls to easily accommodate future grab bars
  • AFR (Above-the-floor rough)
  • Slip-resistant textured bottom for additional safety
  • Warranty: Limited lifetime
  • Water capacity: 37 Gallons
  • Requires Certification

Specifications

Above Floor Rough:
Yes
Basin Depth:
15 in
Basin Length:
56-1/2 in
Basin Shape:
Rectangle
Basin Width:
31-1/2 in
Bathtub Shape:
Rectangle
Number of Occupants:
1
Number of Shelves:
1
Origin:
Domestic
Overall Height:
76-1/4 in
Overall Length:
60-1/4 in
Overall Width:
32-3/4 in
Soaking Depth:
15 in
Weight:
138 lb



Customers Also Bought
1–6 of 18 items
Part #AG4260TORWH
Item #528243
3.3 out of 5 Customer Rating
Requires Certification
Part #S711211220
Item #2129967
3.3 out of 5 Customer Rating
Requires Certification
Part #S713311000
Item #7179978
3.5 out of 5 Customer Rating
Requires Certification
Part #K1242-RA-0
Item #1393178
5 out of 5 Customer Rating
Requires Certification
Part #PFS7236LSKWH
Item #3158329
4.8 out of 5 Customer Rating
Requires Certification
Part #PFS7242RSKWH
Item #3158322
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #A6036SMINRWH
Item #7347442
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing