8 x 60 x 62 in. Back Shower Wall in White
This product has been replaced by
Manufacturer Part #VP6062CBW.010
8 x 60 x 62 in. Back Shower Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Shower walls are lightweight and durable
- Includes mulitiple toiletry shelves for extra storage
- Solid A2 composite material
- Durable high gloss finish
- Easy wedge and lock system makes it easy to install
- Coordinates with 6030CTL-AW or 6030CTR-AW tubs
- Coordinates with 2462CSW-AW sidewall set
- Fifteen year residential limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 62 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Composite
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 60 in