This product requires certification to purchase.

23 x 74 in. Shower Wall Set in White

This product has been replaced by

Swan White 23 x 23 x 74 in. Shower Unit
Swan 23 x 74 in. Shower End Wall Set in White
Manufacturer Part #VP2374CSW.010
You last purchased this on
 
Aquatic

23 x 74 in. Shower Wall Set in White

  • Fast #
  • Part #A2374CSW-AW-M
  • Item #5097391
  • Manufacturer Part #2374CSW-WHT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Swan White 23 x 23 x 74 in. Shower Unit
Swan 23 x 74 in. Shower End Wall Set in White
Manufacturer Part #VP2374CSW.010
Aquatic

23 x 74 in. Shower Wall Set in White

  • Fast #
  • Part #A2374CSW-AW-M
  • Item #5097391
  • Manufacturer Part #2374CSW-WHT
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Shower walls are lightweight and durable
  • Easy wedge and lock system makes it easy to install
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinates with 3232CPAN-AW or 6030CPANL/R bases
  • Coordinates with 6074CBW-AW back wall
  • Fifteen year residential limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Height:
74 in
IAPMO Listed:
No
Material:
Composite
Product Type:
Wall Set
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
23 in