72 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in White
Alydar II 72 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in White
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Can be used in undermount application
- Pre-leveled wood base
- Slip-resistant floor
- Universal drain
- Premium cast acrylic surface
- Limited 10-year warranty
- Pneumatic on/off control
- 8 hydrotherapy jets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Alydar II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 21-7/8 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 kW