60 x 42 in. Drop-In Bathtub with Universal Drain in Biscuit
Builder's Choice 60 x 42 in. Drop-In Bathtub with Universal Drain in Biscuit
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Pre-leveled wood base
- Slip resistant floor
- Universal drain
- Premium cast acrylic surface
- Limited 10-year warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 57 gal
- Collection:
- Builder's Choice
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Depth:
- 21 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- UL Listed:
- No