This product requires certification to purchase.

60 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in Biscuit

You last purchased this on
 
Aquatic

Builder's Choice 60 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in Biscuit

  • Fast #
  • Part #A2860421BI
  • Item #4223863
  • Manufacturer Part #2860421-BI
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Builder's Choice 60 x 42 in. Whirlpool Drop-In Bathtub with Universal Drain in Biscuit

  • Fast #
  • Part #A2860421BI
  • Item #4223863
  • Manufacturer Part #2860421-BI
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Pre-leveled wood base
  • Slip resistant floor
  • Universal drain
  • Premium cast acrylic surface
  • 8 hydrotherapy jets
  • Whirlpool pump
  • Safety suction system
  • Pneumatic on/off control
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
57 gal
Collection:
Builder's Choice
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Whirlpool
Depth:
21 in
Drain Location:
Universal
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Cast Acrylic
NSF Certified:
No
Number of Jets:
8
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
Yes