60 x 60 in. Bathtub with Left Hand Drain in White
Builder's Choice 60 x 60 in. Bathtub with Left Hand Drain in White
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Can be used in undermount application
- Pre-leveled wood base
- Slip-resistant floor
- Left or Right hand drain
- Premium cast acrylic surface
- Limited 10-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Builder's Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 20 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 60 in