Builder's Choice
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 8 hydrotherapy jets
- Advanced safety suction system
- Sculpted arm rests
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- Collection:
- Builder's Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 22 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 60 in x 60 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.5 W