This product requires certification to purchase.

60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

You last purchased this on
 
Aquatic

Cavalcade 60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A3860621WH
  • Item #337684
  • Manufacturer Part #3860621-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Cavalcade 60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A3860621WH
  • Item #337684
  • Manufacturer Part #3860621-WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Can be used in undermount application
  • Pre-leveled wood base
  • Slip-resistant floor
  • Left or Right hand drain
  • Premium cast acrylic surface
  • 8 hydrotherapy jets
  • Whirlpool pump
  • Safety suction system
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Cavalcade
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
20 in
Drain Location:
Universal
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Number of Jets:
8
Overall Length:
60 in
Overall Width:
60 in
Size:
60 in x 60 in
UL Listed:
Yes
Volts:
120V
Watts:
1.5 kW