60 x 42 in. Whirlpool Drop-In Bathtub in White
Elements 60 x 42 in. Whirlpool Drop-In Bathtub in White
Product Details
Product Details
- Slip-resistant floor
- Pre-leveled base
- Ten year limited warranty
- High-flow directional jets
- Low-profile spinning micro-jets
- Advances safety suction system
- Pneumatic on/off control
- Factory run-tested
- Optional pillow and in-line heater
- Class A GFCI
Specifications
- ADA Compliant:
- No
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Collection:
- Elements
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.