This product requires certification to purchase.

30 x 60 in. Alcove Right Drain Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Alcove Right Drain Shower Unit in White

  • Fast #
  • Part #A16030STTRWH
  • Item #9534807
  • Manufacturer Part #16030STTR-WH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Alcove Right Drain Shower Unit in White

  • Fast #
  • Part #A16030STTRWH
  • Item #9534807
  • Manufacturer Part #16030STTR-WH
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Everyday shower
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
60 in
Material:
Plastic
Material Type:
Acrylic
Number of Pieces:
1 Piece
Shower Installation Type:
Alcove
Width:
30 in