This product requires certification to purchase.

30 x 60 in. Alcove Left Drain Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Alcove Left Drain Shower Unit in White

  • Fast #
  • Part #A16030STTLWH
  • Item #9534808
  • Manufacturer Part #16030STTL-WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 30 x 60 in. Alcove Left Drain Shower Unit in White

  • Fast #
  • Part #A16030STTLWH
  • Item #9534808
  • Manufacturer Part #16030STTL-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Everyday shower
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Installation Type:
Alcove
Material:
Acrylic
Number of Pieces:
1 Piece
Overall Height:
73 in
Overall Length:
60 in
Overall Width:
30 in