This product requires certification to purchase.

36 x 36 in. Composite Shower Base in White

This product has been replaced by

Aquatic White 36 in. Square Shower Base
Aquatic 36 in. x 36 in. Shower Base with Center Drain in White
You last purchased this on
 
Aquatic

Everyday 36 x 36 in. Composite Shower Base in White

  • Fast #
  • Part #A3636CPANWH
  • Item #3372408
  • Manufacturer Part #3636CPAN-WH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Aquatic White 36 in. Square Shower Base
Aquatic 36 in. x 36 in. Shower Base with Center Drain in White
Aquatic

Everyday 36 x 36 in. Composite Shower Base in White

  • Fast #
  • Part #A3636CPANWH
  • Item #3372408
  • Manufacturer Part #3636CPAN-WH
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slip-resistant, textured bottom
  • Extended tiling flange
  • Enhanced front profile
  • Corner drainage channels
  • Step-design finishing guides
  • Extended nailing flange
  • Ten year residential warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
7 in
Installation Type:
Alcove
Length:
36 in
Material:
Composite
Shower Base Shape:
Square
Threshold Height:
7 in
Width:
36 in