48 x 35 in. Alcove Shower Unit in White
Everyday 48 x 35 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Shower stall
- Smooth wall finish
- Molded seat (Left or right hand)
- Above-floor rough version of 1483-OS
- Slip-resistant textured bottom
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 76 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 34-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 48 in