48 x 48 in. Neo Angle Shower in White
Everyday 48 x 48 in. Neo Angle Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Shower stall
- Smooth tile finish
- Neo-angle corner design
- Molded toiletry shelf
- Molded seat
- Slip-resistant textured bottom
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- West Zone only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 49-1/4 in
- NSF Certified:
- No
- Shower Base Shape:
- Neo-angle
- UL Listed:
- No
- Width:
- 49-1/4 in