48 x 81-1/4 in. Alcove Shower Unit in White
Everyday 48 x 81-1/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/4 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- Enclosure Opening:
- 44-3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 35-1/4 in
- Overall Width:
- 48 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3 in
- UL Listed:
- No