54X27 RH ACR BATH *EVERYD BISC
Everyday 54X27 RH ACR BATH *EVERYD BISC
Product Details
Product Details
- Alcove bath
- Ergonomic backrest
- Integral tiling flange (3T)
- Integral skirt
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 16-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 54 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 28-3/8 in