60 in. x 30 in. Tub & Shower Unit in White with Left Drain
Everyday 60 in. x 30 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Subway Pattern
Documents
Specifications
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in