60 x 33-1/4 in. Soaker Alcove Bathtub with Drain in White
Everyday 60 x 33-1/4 in. Soaker Alcove Bathtub with Drain in White
Frequently Purchased Together
Product Details
Product Details
- Alcove bath
- Integral skirt
- Deep bathing well
- Ergonomic backrest
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-1/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 12-1/2 in
- UL Listed:
- No
- Weight:
- 48 lb
- cUPC Certified:
- No