60 x 30 in. Tub & Shower Unit with Right Drain in White
Everyday 60 x 30 in. Tub & Shower Unit with Right Drain in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 44 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Overall Height:
- 74-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Soaking Depth:
- 10-3/8 in
- UL Listed:
- No
- Weight:
- 122 lb
- cUPC Certified:
- No