This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit with Right Drain in White

You last purchased this on
 
Aquatic

Everyday 60 x 32 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603SMTMRWH
  • Item #2835996
  • Manufacturer Part #2603SMTMR-WH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 60 x 32 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603SMTMRWH
  • Item #2835996
  • Manufacturer Part #2603SMTMR-WH
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tub-shower
  • Smooth wall finish
  • Ergonomic backrest
  • Above-floor rough
  • 19" skirt
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/4 in
Basin Shape:
Rectangle
Basin Width:
21-1/4 in
Bathtub Shape:
Rectangle
Capacity:
38 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Acrylic
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
80 in
Overall Length:
60 in
Overall Width:
32 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
12 in
UL Listed:
Yes
Weight:
138 lb