This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
Aquatic

Everyday 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6032SMINRWH
  • Item #7301453
  • Manufacturer Part #6032SMINR-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6032SMINRWH
  • Item #7301453
  • Manufacturer Part #6032SMINR-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Alcove bath
  • Integral skirt
  • Deep bathing well
  • Ergonomic backrest
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
No
Application:
Residential
Basin Length:
42-1/4 in
Basin Shape:
Rectangle
Basin Width:
21-1/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
52 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Skirted
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19-1/4 in
Overall Length:
60 in
Overall Width:
33-1/4 in
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
12-1/2 in
UL Listed:
No
Weight:
48 lb
cUPC Certified:
No