This product requires certification to purchase.

60 X 34 Center Acrylic SHOWER Pan Biscuit

You last purchased this on
 
Aquatic

Everyday 60 X 34 Center Acrylic SHOWER Pan Biscuit

  • Fast #
  • Part #A6034APANBI
  • Item #4223562
  • Manufacturer Part #6034APAN-BI
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 60 X 34 Center Acrylic SHOWER Pan Biscuit

  • Fast #
  • Part #A6034APANBI
  • Item #4223562
  • Manufacturer Part #6034APAN-BI
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower pan
  • Slip-resistant, textured bottom
  • Integral tiling flange (3T)
  • Center drain
  • Premium cast acrylic surface
  • 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Shower Base Shape:
Rectangle
Threshold Height:
7-1/4 in
UL Listed:
No
Width:
34 in